60W 3-Light Candelabra E-12 Base Hanging Lantern in Architectural Bronze

Part #A7676ABZ  |  Item #7195195  |  Manufacturer Part #7676ABZ

Call for Pricing EACH

Color/Finish: Architectural Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Hammered Water

Height: 16-1/2 in

Light Bulb Base Type: Candelabra E-12

Material: Cast Aluminum

Number Of Lights: 3

UL Listed: No

Watts: 60

Width: 9-3/4 in