DESCRIPTION

  • Back plate dimensions: 6" x 4 1/2"
  • Extension: 8 3/4"

Acclaim Lighting 8 in. 100 W 1-Light Medium Lantern

A5022

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
8 in

Starting at
Call for Pricing
  • QUANTITY