Choice 100W 1-Light Medium E-26 Base Outdoor Wall Lantern in Burled Walnut

Part #A4001BW  |  Item #3108566  |  Manufacturer Part #4001BW

Call for Pricing EACH

Color/Finish: Burled Walnut

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Choice

Color Finish: Burled Walnut

Color Finish Category: Browns

Depth: 7 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 16-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: Aluminum

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6 in