Fluted Post in Black Coral

Part #A5297BC  |  Item #7195178  |  Manufacturer Part #5297BC

Call for Pricing EACH

Color/Finish: Black Coral

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black Coral

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 22-1/2 in

Material: Extruded Aluminum

UL Listed: No

Width: 10 in