Fluted Post in Matte Black

Part #A5297BK  |  Item #7195096  |  Manufacturer Part #5297BK

Call for Pricing EACH

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Matte Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 22-1/2 in

Material: Extruded Aluminum

UL Listed: No

Width: 10 in