Madison 16-3/4 in. 100W 1-Light Candelabra E-12 Base Wall Lantern in Burled Walnut

Part #A5184BW  |  Item #7195365  |  Manufacturer Part #5184BW

Call for Pricing EACH

Color/Finish: Burled Walnut

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Madison

Color Finish: Burled Walnut

Color Finish Category: Browns

Depth: 9-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 16-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Material: [Cast Aluminum, Glass]

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 7-3/4 in