Marietta 20-1/2 in. 60W 3-Light Candelabra E-12 Base Wall Lantern in Matte Black

Part #A61551BK  |  Item #7195225  |  Manufacturer Part #61551BK

Call for Pricing EACH

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Marietta

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 10-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 20-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: [Cast Aluminum, Glass]

Number Of Lights: 3

UL Listed: No

Watts: 60

Width: 9 in