150 W 2 Light Halogen Flood Light in White
150 W 2 Light Halogen Flood Light in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable time and sensitivity settings
- Features a 180 degree detection range and manual override
- Lights automatically turn on when motion is detected
- Maximum temperature 275°F.
- Maximum pressure 125 psi.
- Has 1/8" female threaded connection for float vent and 1/2" female threaded connection for expansion tank.Specifications. NPT female inlet/outlet connections.
Specifications
- Application:
- Lighting
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 5 in
- Energy Star Compliant:
- No
- Height:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- Halogen
- Lumens:
- 3400
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 2 lb
- Width:
- 4 in