Mounting Collar with Universal Photocell in Matte Black

Part #AC689BK  |  Item #7262277  |  Manufacturer Part #C689BK

Call for Pricing EACH

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Matte Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 5-3/4 in

Material: Cast Aluminum

Product Type: Mounting Collar with Universal Photocell

UL Listed: No

Width: 3-3/4 in