Outdoor LED Wall Sconce in Matte Black

Part #A1404BK  |  Item #7196793  |  Manufacturer Part #1404BK

Call for Pricing EACH

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: Matte Black

Color Finish Category: Blacks

Color Temperature: 3000

Depth: 6-1/2 in

Energy Star Compliant: No

Glass Type: Clear

Height: 4-1/2 in

Material: Cast Aluminum

UL Listed: No

Volts: 110V

Watts: 4

Width: 4-1/2 in