Outdoor LED Wall Sconce in Textured White

Part #A1401TW  |  Item #7196788  |  Manufacturer Part #1401TW

Call for Pricing EACH

Color/Finish: Textured White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: Textured White

Color Finish Category: Whites

Color Temperature: 3000

Depth: 4-1/2 in

Energy Star Compliant: No

Glass Type: Clear

Height: 5-1/8 in

Material: Stainless Steel

UL Listed: No

Volts: 110V

Watts: 4

Width: 4-3/8 in