Tuscan 19-1/2 in. 100W 1-Light Medium E-26 Base Wall Lantern in Stone

Part #A6012ST  |  Item #7195078  |  Manufacturer Part #6012ST

Call for Pricing EACH

Color/Finish: Stone

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Tuscan

Color Finish: Stone

Depth: 11 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 19-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 9 in