Vero 10-1/8 in. 100W 1-Light Medium E-26 Base Wall Lantern in Black Coral

Part #A39602BC  |  Item #7195170  |  Manufacturer Part #39602BC

Call for Pricing EACH

Color/Finish: Black Coral

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Vero

Color Finish: Black Coral

Color Finish Category: Blacks

Depth: 8-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted Linen

Height: 10-1/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: [MarbleX®, Glass]

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 6-1/4 in