DESCRIPTION

  • Factory attaches, flexible connector eliminates leaking joints
  • Features Whirlpool® elbow
  • No special tools or metal insert required

Accor Technology 1/2 in. Dishwasher Supply Kit with Elbow

AFPO5LP3XL

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
Fitting Size 1
1/2 in
IsAcceptableImage
Length
60 in
NSF Certified
Yes
NSF Specifications
NSF 61-9
Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY