DESCRIPTION

  • Angle stop
  • Lavatory and sink supply kit for "Copper or Chrome drop" faucets or "track packs"
  • Push on 1/2" nominal with attached PVC high performance connector x 3/8" adapter with escutcheon
  • Sold in pairs

Accor Technology 1/2 in. Lavatory Supply Kit for Copper or Chrome Drop Faucet

AFPO5LP153XC

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
15 in
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY