DESCRIPTION

  • Angle stop
  • Push on 1/2" nominal with attached PVC high performance connector x 1/2" reinforced polymer IPS nut with escutcheon
  • Sold in pairs

Accor Technology Metal and Plastic Flexible Lavatory Kit

AFPO5LP5XF

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
15 in
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 in x 1/2 in

Starting at
Call for Pricing
  • QUANTITY