DESCRIPTION

  • Dishwasher supply kit
  • Push-on angle stop 1/2" nominal with attached braided high performance connector x 3/8" x 1/2" brass elbow with escutcheon

Accor Technology 1/2 in. Stainless Steel Dishwasher Supply Kit with Elbow

AFPO5LS603XL

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
IsAcceptableImage
Length
60 in
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/8 in x 1/2 in

Starting at
Call for Pricing
  • QUANTITY