DESCRIPTION

  • 100% non-metallic water contact
  • Easy Pull/Push On/Off Handle
  • Long-term proven technology performance
  • No sticking or leaking turn handles due to dried out rubber packing
  • Original one-piece factory attached connector

Accor Technology FlowTite® 1/2 x 1/4 in. Angle Supply Stop Valve

AFPO52XF

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1, ASME A112.18.6
Collection
FlowTite®
Color Finish
White
Color Finish Category
Whites
End Connection 1
Compression
End Connection 2
Compression
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Size
1/2 in, 1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS