DESCRIPTION

  • Angle stop
  • Push on 1/2" nominal with attached PVC high performance connector x 7/8" ballcock nut with white escutcheon

Accor Technology 1/2 x 7/8 in. Nominal CPVC x Ballcock Nut Closet Lavatory Supply Kit

AFPO5CP97XF

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
7/8 in
Fitting Size 2
7/8 in
Fitting Sizes
7/8 in x 7/8 in
Length
9 in
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY