1/2 x 3/8 in. Supply Kit in White

Part #AFPO5LP123XC  |  Item #2060303  |  Manufacturer Part #F PO5LP12-3 (XC)

Call for Pricing EACH

Color/Finish: White

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Angle stop
  • Push on 1/2" nominal with attached white high performance connector x 3/8" ballcock nut with white escutcheon

Specifications

CSA Certified: Yes

Color Finish: White

Color Finish Category: Whites

End Connection 1: OD Tube

End Connection 2: Compression

End Connections: OD Tube x Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: No

NSF Certified: No

Rigid: No

WaterSense Labeled: No