DESCRIPTION

  • Dishwasher supply kit with arrestor
  • Push-on angle 1/2" nominal with attached PVC high performance connector with inline arrester x 3/8" nut with escutcheon

Accor Technology 3/8 in. PVC Dishwasher Kit

AFPO5LP603EL

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
60 in
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/8 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY