DESCRIPTION

  • High performance connector

Accor Technology 3/8 x 3/8 in. Compact Brass Elbow Dishwasher Riser

ARLP3EL

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Length
84 in
Material
Brass
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY