3/8 x 60 in. PVC Dishwasher Kit
3/8 x 60 in. PVC Dishwasher Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push-on angle 1/2" nominal with attached PVC high performance connector with inline arrester x 3/8" nut with escutcheon
- Dishwasher supply kit with arrestor
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 60 in
- NSF:
- NSF 61
- NSF Certified:
- Yes