DESCRIPTION

  • Protective cover included
  • Round high impact polystyrene box with factory-installed FlowTite valve and 84" white high performance connector x 1/4" compression nut, for PEX tubing with faceplate

Accor Technology 84 in. PEX Icemaker Box with Connector

AXBPO5IP842F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME A112.18.1, ASME A112.18.6
ASTM Specifications
ASTM D-4549
End Connection 1
Compression
Fitting Size 1
1/4 in
IAPMO Listed
Yes
Length
84 in
Size
1/4 in