1/2 x 3/8 in. Push x OD Compression Pull Angle Supply Stop Valve in White

You last purchased this on
 
Accor Technology

FlowTite® 1/2 x 3/8 in. Push x OD Compression Pull Angle Supply Stop Valve in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accor Technology

FlowTite® 1/2 x 3/8 in. Push x OD Compression Pull Angle Supply Stop Valve in White

  • Fast #
  • Part #AFPO53XF
  • Item #1605441
  • Manufacturer Part #WHO-3136
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Long-term proven technology performance
  • Easy pull/push On/Off handle
  • Reduced maintenance costs
  • Internal gripper teeth and O-ring move with thermal expansion and contraction of pipe
  • No sticking or leaking turn handles due to dried out rubber packing
  • Requires Certification

Specifications

ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
FlowTite®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
Compression
End Connections:
OD Tube x Compression
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Valve Body Material:
Plastic
Valve Body Style:
Angle
Valve Operator:
Pull Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve