Toilet 1/2 in x 7/8 in. x 20 in. Supply Kit in White

You last purchased this on
 
Accor Technology

FlowTite® Toilet 1/2 in x 7/8 in. x 20 in. Supply Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accor Technology

FlowTite® Toilet 1/2 in x 7/8 in. x 20 in. Supply Kit in White

  • Fast #
  • Part #AFPO5CP207XF
  • Item #2451648
  • Manufacturer Part #WHO-3157
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Original one-piece factory attached connector
  • 100% non-metallic water contact
  • Easy Pull/Push On/Off Handle
  • 10:1 margin of safety
  • Property owner protection
  • Reduced maintenance costs
  • Removable and Reusable
  • Clean look
  • No sticking or leaking turn handles due to dried out rubber packing
  • Long-term proven technology performance
  • Requires Certification

Documents


Specifications

Collection:
FlowTite®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Ballcock
End Connections:
Push x Ballcock
Fitting Size 1:
1/2 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1/2 in x 7/8 in
Length:
20 in
NSF:
NSF 61
NSF Certified:
Yes
Rigid:
No
Water Supply Connector Type:
Toilet