3/8 in. 84 in. Supply Tube in White
HP Series 3/8 in. 84 in. Supply Tube in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High performance connector
Specifications
- CSA Certified:
- Yes
- Collection:
- HP Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 84 in
- Material:
- Brass
- NSF Certified:
- Yes
- Rigid:
- No
- Water Supply Connector Type:
- Dishwasher