DESCRIPTION

  • Round high impact polystyrene box with factory-installed FlowTite valve for copper tubing
  • With faceplate and 8" copper pipe stub out

Accor Technology FlowTite® Icemaker Box with Valve for Copper

AOBPO52F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME A112.18.1, ASME A112.18.6
ASTM Specifications
ASTM D-4549
Collection
FlowTite®
End Connection 1
Compression
Fitting Size 1
1/4 in
IAPMO Listed
Yes
Material
Copper
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday