DESCRIPTION

  • Faceplate and protective cover included
  • Round high impact polystyrene box with factory-installed FlowTite valve and 84" white high performance connector x 1/4" compression nut, for CPVC tubing

Accor Technology Icemaker with Hose & CPVC Stub with Arrestor

AVBPO5IP842AT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME A112.18.1, ASME A112.18.6
End Connection 1
Compression
Fitting Size 1
1/4 in
Length
84 in
Material
Plastic
Material Type
CPVC
Size
1/4 in