DESCRIPTION

  • 100% non-metallic water contact
  • 10:1 margin of safety
  • Brushed Chrome look
  • Easy Pull/Push On/Off Handle
  • Long-term proven technology performance
  • No sticking or leaking turn handles due to dried out rubber packing
  • Original one-piece factory attached connector
  • Property owner protection
  • Reduced maintenance costs
  • Removable and Reusable

Accor Technology Lavatory Supply Kit with 3/8 in. Compact Adapter

AFPO5LP203XC

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
20 in
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/8 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY