DESCRIPTION

  • Protective cover included
  • Round high impact polystyrene box with factory-installed FlowTite valve and 84" white high performance connector x 1/4" compression nut, for CPVC tubing

Accor Technology Round Ice Maker with Hose and CPVC Stub

AVBPO5IP842F

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1, ASME A112.18.6
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY