Accor Technology

FlowTite® Sink 1/2 x 12 in. Supply Kit in White

Part #AFPO5LP5XP  |  Manufacturer Part #F PO5LP12-5 (XP)

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angle stop
  • Push on 1/2" nominal with attached PVC high performance connector x 1/2" reinforced polymer IPS nut with escutcheon
  • Sold in pairs

Specifications

CSA Certified: Yes

Collection: FlowTite®

Color Finish: White

Color Finish Category: Whites

End Connection 1: Push On

End Connection 2: IPS

End Connections: Push On x IPS

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 12 in

NSF Certified: Yes

NSF Specifications: NSF 61

Rigid: No

Water Supply Connector Type: Sink