15 x 6 in. Baseboard Register in White Steel

Part #AABBBWHB15  |  Item #7533537  |  Manufacturer Part #ABBBWHB15

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Length: 15 in

Material: Steel

Width: 6 in