18 in. Baseboard Register in Antique Brass

You last purchased this on
 
Accord Ventilation Products

18 in. Baseboard Register in Antique Brass

This product requires certification to purchase.
You last purchased this on
 
Accord Ventilation Products

18 in. Baseboard Register in Antique Brass

  • Fast #
  • Part #AAMBBABB18
  • Item #7533587
  • Manufacturer Part #AMBBABB18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Length:
4-1/2 in
Material:
Brass
Width:
18 in