18 x 6 in. Baseboard Register in White Steel

Part #AABBBWHB18  |  Item #7533539  |  Manufacturer Part #ABBBWHB18

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Length: 18 in

Material: Steel

Width: 6 in