• Cart

DESCRIPTION

Accord Ventilation Products Wicker 2 in. Floor Register in Satin Nickel

AAMFRSNB2

Width:

SPECIFICATIONS

Collection
Wicker
Color Finish
Satin Nickel
Length
2 in
Material
Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY