• Cart

DESCRIPTION

Accord Ventilation Products 2 in. Floor Register in White

A10102WH

Width:

SPECIFICATIONS

Color Finish
White
Length
2 in
Material
Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY