2 x 14 in. Toe Space Grille in White
2 x 14 in. Toe Space Grille in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 14 in
- Material:
- Steel
- Width:
- 2 in