• Cart

DESCRIPTION

Accord Ventilation Products 20 in. Return Air Grille in White

A50020WH

Width:

SPECIFICATIONS

Color Finish
White
Length
20 in
Material
Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY