1-1/2 x 8 in. Caustic Soda Pipe Marker in Orange

You last purchased this on
 
Accuform Signs

1-1/2 x 8 in. Caustic Soda Pipe Marker in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

1-1/2 x 8 in. Caustic Soda Pipe Marker in Orange

  • Fast #
  • Part #ARPK187SSB
  • Item #5067598
  • Manufacturer Part #RPK187SSB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bold, single legend printed on a contrasting background color
  • Pipe size range is proportional to the self stick size for ideal visibility
  • Clearly identify pipe contents and flow direction
  • The high-tack, acrylic adhesive back applies to a smooth, clean pipe surface
  • Flexible 4-mil vinyl, laminated with a 2-mil UV resistant polyester film
  • A separate arrow accompanies the marker for proper directional flow
  • Requires Certification

Specifications

ANSI:
Yes
ASME:
Yes
Application:
Extra-Heavy Duty
Color Finish Name:
Black, Orange
Height:
1-1/2 in
Lettering:
Cuastic Soda
Material:
Plastic
Material Type:
Polyester, Vinyl
Size:
1-1/2 in x 8 in
Temperature Range:
-20 to 140 ° F
Width:
8 in