Galvanized Steel Square Post 10 ft.
Galvanized Steel Square Post 10 ft.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 7/16-in. holes on 1-in. centers the full length of the post
- Mount signs back to back on all four sides
- Mount signs to these posts with sign brackets or directly to the post on all four sides
- Available in 6-, 8-, 10-, and 12-foot lengths
- 14-gauge galvanized steel
- Post can be set in ground, concrete or portable base (sold separately)
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 14 ga
- Length:
- 10 ft
- Material:
- Steel
- Product Type:
- Square Post
- Weight:
- 20 lb