10 in. Lock-In Sign Holder
10 in. Lock-In Sign Holder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prevents sign from falling off cone
- Molded red plastic base holds 8"x8" signs (sold separately)
- Sign holder labels sets into the top hole for additional clear warning message
- Signs are easy to change, allowing multiple messages with single cone
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 10 in
- Length:
- 10 in
- Material:
- Plastic
- Width:
- 10 in