10 x 14 in. Aluminum Sign Ear Protection Required
10 x 14 in. Aluminum Sign Ear Protection Required
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Appropriate for everyday marking needs
- Indicate potential, type and degree of a hazard that may lead to accidental injury or propagating damage
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Orange
- Height:
- 10 in
- Lettering:
- Warning Ear Protection Required
- Material:
- Aluminum
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Thickness:
- 0.040 in
- Weight:
- .5 lb
- Width:
- 14 in