10 x 14 in. Cone No Vehicle Traffic Sign in Orange

Part #AFBC723  |  Item #7624532  |  Manufacturer Part #AFBC723

Call for Pricing

Color/Finish: Orange

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Simply slip sign into the top of any traffic cone
  • Rugged .060" plastic is printed with the same message on both sides with weather- and fade-resistant inks
  • All signs measure 10" x 14"

Specifications

ADA Compliant: No

Color Finish: Orange

Height: 10 in

Letter Color: Black

Lettering: NO VEHICLE TRAFFIC

Material: Plastic

Number of Faces: 2

Size: 10 in x 14 in

Thickness: 0.060 in

Weight: 0.415

Width: 14 in