Orange Cone Top Sign 10 x 14 in. - WET PAINT

You last purchased this on
 
Accuform

Cone Top Sign Orange Cone Top Sign 10 x 14 in. - WET PAINT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

Cone Top Sign Orange Cone Top Sign 10 x 14 in. - WET PAINT

  • Fast #
  • Part #AFBC762
  • Item #7624441
  • Manufacturer Part #FBC762
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rugged .060" plastic is printed with the same message on both sides with weather- and fade-resistant inks
  • All signs measure 10" x 14"
  • Simply slip sign into the top of any traffic cone
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cone Top Sign
Color Finish Name:
Orange
Height:
10 in
Letter Color:
Black
Lettering:
WET PAINT
Material:
Plastic
Number of Faces:
2
Size:
10 in x 14 in
Thickness:
0.060 in
Weight:
0.415 lb
Width:
14 in