10 x 7 in. Vinyl Notice We Commit to the Well Being of our Visitors and Employees Please Wear a Face Mask Sign
10 x 7 in. Vinyl Notice We Commit to the Well Being of our Visitors and Employees Please Wear a Face Mask Sign
Frequently Purchased Together
Product Details
- Flexible vinyl with acrylic adhesive or Polyethylene plastic with matte surface.
- Adhesive Vinyl
- Size: 10" x 7"
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Blue
- Height:
- 10 in
- Letter Color:
- Black/White
- Lettering:
- Notice Please Wear Face Mask
- Material:
- Plastic
- Material Type:
- Vinyl Adhesive
- Number of Faces:
- 1
- Product Type:
- Health Sign
- Shape:
- Rectangular
- Size:
- 10 in x 7 in
- Temperature Range:
- -40 to 176 Deg F
- Weight:
- 0.03 lb
- Width:
- 7 in