10 x 7 in. Vinyl Please Wear Face Mask Thank You Sign

Part #AMPPA514VS  |  Item #8505363  |  Manufacturer Part #MPPA514VS

Call for Pricing EACH

Material Type:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Size: 10" x 7"
  • Flexible vinyl with acrylic adhesive or Polyethylene plastic with matte surface.
  • Adhesive Vinyl

Specifications

ADA Compliant: No

Color Finish: [White, Blue]

Color Finish Category: Whites

Height: 10 in

Letter Color: Black/White

Lettering: Please Wear Face Mask

Material: Plastic

Material Type: Vinyl Adhesive

Number of Faces: 1

Product Type: COVID-19 Sign

Shape: Rectangular

Size: 10 in x 7 in

Temperature Range: -40 to 176 Deg F

Weight: 0.03

Width: 7 in