14 x 10 in. Adhesive Vinyl Sign - DANGER HARD HAT AREA
14 x 10 in. Adhesive Vinyl Sign - DANGER HARD HAT AREA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Appropriate for everyday marking needs
- Indicate potential, type and degree of a hazard that may lead to accidental injury or propagating damage
Specifications
- ADA Compliant:
- No
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- Black, White, Red
- Height:
- 10 in
- Lettering:
- Danger Hard Hat Area
- Material:
- Plastic
- Material Type:
- Vinyl
- Thickness:
- 4 mil
- Weight:
- .04 lb
- Width:
- 14 in