Accuform Signs

14 x 10 in. Aluminum Sign - CAUTION DO NOT OPERATE WITHOUT GUARDS

Part #AMEQC721VA  |  Item #5067154  |  Manufacturer Part #MEQC721VA

Call for Pricing EACH

Material:

Aluminum
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
  • Appropriate for everyday marking needs
  • Rigid .040" aluminum sheet is excellent for harsh environments
  • Protected by a 2-mil high-gloss UV polyester over laminate film
  • Superior abrasion and chemical resistance
  • Service temperature range: -40° to 250°F
  • Withstands splashes and wash-downs
  • Durability: 5 years outdoors
  • Rounded corners and 3/16"mounting holes on most sizes, will be adjusted for larger sizes

Specifications

ADA Compliant: No

Application: Extra-Heavy Duty

Color Finish: [Black, Yellow]

Height: 10 in

Length: 14 in

Lettering: Caution Do Not Operate Without Guards

Material: Aluminum

Thickness: 0.040 in

Type: Extra-Heavy Duty

Width: 14 in