Accuform Signs
14 x 10 in. Aluminum Sign - EMPTY CYLINDERS DO NOT USE
Part #AMCPG530VA | Item #5067518 | Manufacturer Part #MCPG530VA
$29.03
EACH
Material:
AluminumHow to get it:
Product Details
- Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
- Appropriate for everyday marking needs
- Rigid .040" aluminum sheet is excellent for harsh environments
- Protected by a 2-mil high-gloss UV polyester over laminate film
- Superior abrasion and chemical resistance
- Service temperature range: -40° to 250°F
- Withstands splashes and wash-downs
- Durability: 5 years outdoors
- Rounded corners and 3/16"mounting holes on most sizes, will be adjusted for larger sizes
Specifications
ADA Compliant: No
Application: Extra-Heavy Duty
Color Finish: Blue, White
Height: 10 in
Length: 14 in
Lettering: Empty Cylinders Do Not Use
Material: Aluminum
Thickness: 0.040 in
Width: 14 in